Motion
F4B-SCEZ-104-SHCR-HT

DODGE
F4B-SCEZ-104-SHCR-HT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Labryinth Seal
Mi Item #02669839
MFR #F4B-SCEZ-104-SHCR-HT
Price$753.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-SCEZ-104-SHCR-HT

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Labryinth Seal
Mi Item #02669839
MFR #F4B-SCEZ-104-SHCR-HT

Mfr description
064428 F4B-SCEZ-104-SHCR-HT FLG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$753.36/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6300 in
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.71 in
  • Length Through Bore
    1.7100 in, 43.43 mm
  • Max Bolt Hole Spacing
    3.6300 in;92.20 mm
  • Min Bolt Hole Spacing
    3.6300 in;92.20 mm
  • Pilot Diameter
    1.6250 in, 101.60 mm
  • Weight
    2.76 lbs

Details

  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Country of Origin
    US
  • Description
    F4B-SCEZ-104-SHCR-HT
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Stainless Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    F4B-SCEZ-104-SHCR-HT
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labryinth
  • Sensor Ready
    Adapter Required
  • Series
    207
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782476045395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)