Specifications
Dimensions
- Bolt Center To Center Length1.6250 in
- Bore Diameter1 in
- Housing Width1.0938 in
- Inner Ring Width1.3750 in
- Length Through Bore1.3750 in
- Overall Length Diameter4.7500 in
- Overall Width1.5000 in
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number716188
- Mounting Type3-Bolt Bracket
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-1C RM
- Seal TypeContact Seal
- SeriesFB
- Type Of BearingBall
- UPC_NO662461333396
Overview
Mfr description
FB-16C RM
- Without Seal Flinger
- Includes GoldPlex-Hp Grease