Motion
FB-19C RM

SEALMASTER
FB-19C RM

Three-Bolt Round Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02669883
MFR #FB-19C RM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-19C RM

Three-Bolt Round Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Round, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02669883
MFR #FB-19C RM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB-19C RM
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Housing Width
    1.2344 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.6250 in
  • Inner Ring Width
    1.5000 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Length Through Bore
    1.5000 in
  • Operating Temperature Range
    220 °F
  • Finish Coating
    Uncoated
  • Series
    FB
  • Replacement Bearing
    2-13C RM
  • Manufacturer Catalog Number
    716189
  • CAD Drawing
  • UPC_NO
    662461333426
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text