Motion
FB-23C RM

SEALMASTER
FB-23C RM

Three-Bolt Bracket Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02669892
MFR #FB-23C RM
Price$1,492.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-23C RM

Three-Bolt Bracket Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #02669892
MFR #FB-23C RM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,492.17/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-7/16 in
  • Flange Thickness
    1/2 in;12.70 mm
  • Housing Width
    1.4688 in
  • Inner Ring Width
    1.6875 in
  • Length Through Bore
    1.6875 in
  • Overall Height  
    6-1/8 in, 155.60 mm
  • Overall Length
    6-1/8 in, 155.60 mm
  • Overall Length Diameter  
    6.1250 in
  • Overall Width
    1.8750 in
  • Weight
    3.10 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bearing Number
    46070
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5782 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    3-Bolt Flange Bracket
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    716203
  • Manufacturer Upc Number
    662461333457
  • Max Operating Temperature
    220 °F
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-17C RM
  • Seal Type
    Contact Seal
  • Self Aligning
    Yes
  • Series
    FB
  • Type Of Bearing
    Ball
  • UPC_NO
    662461333457

Overview

Mfr description
FB-23C RM
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought