Overview
Mfr description
SF-20U RM
- Lithium Complex Grease (Included)
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeSpring Loaded V Seal
- Overall Length Diameter
- Housing Width1.3438 in
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Inner Ring Width1.6875 in
- Bearing Material52100 Steel/Black Oxide
- Length Through Bore1.6875 in
- Operating Temperature Range250 °F
- Finish CoatingUncoated
- Bolt Size0.5000 in
- SeriesSF
- Replacement Bearing2-14U RM
- Manufacturer Catalog Number716392
- CAD Drawing
- UPC_NO662461334669
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data