Specifications
Dimensions
- Bolt Center To Center Length4.3750 in
- Bolt Size0.5625 in
- Bore Diameter1-15/16 in
- Housing Width1.5625 in
- Inner Ring Width2.0313 in
- Length Through Bore2.0313 in
- Overall Length Diameter5.6250 in
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number716089
- Mounting Type4-Bolt Flange
- Operating Temperature Range250 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-115C RM
- Seal TypeContact Seal
- SeriesSF
- Type Of BearingBall
- UPC_NO662461334225
Overview
Mfr description
SF-31C RM
- Lithium Complex Grease (Included)