Specifications
Dimensions
- Bolt Center To Center Length5.6250 in
- Bolt Size0.6250 in
- Bore Diameter2-7/16 in
- Housing Width1.9375 in
- Inner Ring Width2.5625 in
- Length Through Bore2.5625 in
- Overall Height2.6875 in
- Overall Length Diameter6.8750 in
- Weight11 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSF-39C RM
- Manufacturer Product Page
- Manufacturer Upc Number662461334126
- Max Operating Temperature220 °F
- Max Rpm3250 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-27C RM
- Seal TypeFelt Labyrinth Seal
- SeriesSF
- Type Of BearingBall
- UPC_NO662461334126
Overview
Mfr description
SF-39C RM
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.