Specifications
Dimensions
- Base To Bore Centerline1.3125 in
- Base Width1.5000 in
- Bolt Center To Center Length2.0000 in
- Bore Diameter3/4 in
- Overall Height2.5625 in
- Overall Length3.1250 in
- Overall Width1.5000 in
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Insert Material52100/Black Oxide
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number715833
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-012 RM
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesTB
- UPC_NO662461332467
Overview
Mfr description
TB-12 RM
- With Seal Flinger
- GoldPlex-HP Grease