Overview
Mfr description
AF50P-050AS T BRACKET
- Modular Air Filter
- Prevents contamination
- Lighter weight than old style modular AF
- Thickness reduction of resin case provides increased capacity
- Improved water separation efficiency extends the service life of filter elements
- Rc, NPT or G(PF) type threads
Specifications
- SeriesAF-A
- Weight207 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data