Motion
J07513SL

PROTO TOOLS
J07513SL

Impact Socket - 13/16 in Socket, 3/4 in Drive, 4 PT, 4 in OAL, Imperial
MI ITEM #02670494
MFR #J07513SL
Your Price$39.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07513SL

Impact Socket - 13/16 in Socket, 3/4 in Drive, 4 PT, 4 in OAL, Imperial
MI ITEM #02670494
MFR #J07513SL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$39.54/each(List $43.38)

Overview

Mfr description
J07513SL 13/16 SOCKET

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    13/16 in
  • Material
    Steel
  • Socket Points
    4 PT
  • Overall Length
    4 in
  • Shaft Style
    Standard Deep
  • UPC_NO
    662679360276
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text