Motion
64 X 4306
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 25.988 in Shaft Dia., 27.625 in OD, 0.750 in Overall Width, Model 64® Design, Mill-Right N Lip Material
MI ITEM #02671550
MFR #64 X 4306
List Price$2,204.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 25.988 in Shaft Dia., 27.625 in OD, 0.750 in Overall Width, Model 64® Design, Mill-Right N Lip Material
MI ITEM #02671550
MFR #64 X 4306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,204.84/each for your price

Overview

Mfr description
64X4306 MILL-RIGHT N CRS 25.988"ID
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 64 Oil Seal family provides moderate abrasion and chemical resistance
  • Heavy-duty carbon steel outer case
  • Single lip configuration with combination of stainless steel garter and finger spring
  • Industry's highest shaft-to-bore misalignment
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    25.988 in
  • Outside Diameter
    27.625 in
  • Overall Width
    0.750 in
  • Design Type
    Model 64®
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Description Keyword
    Model 64®
  • ManufacturerName (description attribute)
    Garlock
  • Casing
    With Outer Case
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Manufacturer Upc Number
    717744018917
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    7000 fpm
  • Misalignment Tolerance
    0.125 in
  • Manufacturer Catalog Number
    21238-4306
  • Construction Description
    Single Lip, Combination Garter and Finger Spring Loaded with Inner Ring
  • Harmonization Code
    8487900040.US
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Weight
    7.50 lbs
  • Continuous Temperature Range
    -40 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought