Motion
21238-8628

GARLOCK KLOZURE
21238-8628

Oil Seal - Solid, 41.875 in Shaft Dia., 43.500 in OD, 1.000 in Overall Width
Mi Item #02671609
MFR #21238-8628
Price$3,956.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21238-8628

Oil Seal - Solid, 41.875 in Shaft Dia., 43.500 in OD, 1.000 in Overall Width
Mi Item #02671609
MFR #21238-8628

Mfr description
64X8628 MILL-RIGHT N CRS 41.875"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,956.91/each

Specifications

Dimensions

  • Outside Diameter
    43.500 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    41.875 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)