Motion
21702-2120

GARLOCK KLOZURE
21702-2120

Oil Seal - Solid, 2.875 in Shaft Dia., 3.751 in OD, 0.500 in Overall Width, Model 62 Design, PTFE Lip Material
MI ITEM #02671977
MFR #21702-2120
Your Price$830.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21702-2120

Oil Seal - Solid, 2.875 in Shaft Dia., 3.751 in OD, 0.500 in Overall Width, Model 62 Design, PTFE Lip Material
MI ITEM #02671977
MFR #21702-2120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$830.62/each(List $1,146.25)

Overview

Mfr description
62X2120 10%CARBON FILLED PTFE CRS
  • Assembled seal
  • Solid design
  • Low-speed service
  • Excellent chemical resistance

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.875 in
  • Outside Diameter
    3.751 in
  • Overall Width
    0.500 in
  • Design Type
    Model 62
  • Seal Type
    Single Lip with Spring
  • Lip Material
    PTFE
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744025601
  • Manufacturer Catalog Number
    21702-2120
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought