Motion
21722-0790

GARLOCK KLOZURE
21722-0790

Klozure® Excluder Seal - 145A1, 31.180 in Shaft Range, 2.594 in Width, Fluoroelastomer Material
MI ITEM #02671991
MFR #21722-0790
Your Price$5,856.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21722-0790

Klozure® Excluder Seal - 145A1, 31.180 in Shaft Range, 2.594 in Width, Fluoroelastomer Material
MI ITEM #02671991
MFR #21722-0790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,856.20/each(List $8,784.30)

Overview

Mfr description
145A1 FKM 30.83"-31.18"ID MOLD 29848
  • High-speed service
  • Designed for 2.000 +/- 0.500 in (50.8 +/- 12.7 mm) assembled width

Specifications

  • Shaft Or Inside Diameter Range
    31.180 in
  • Width
    2.594 in
  • Lip Code
    FKM
  • Lip Material
    Fluoroelastomer
  • Cross Section
    2.031 in
  • Design Type
    145A1
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -22 to 400 ° F
  • Manufacturer Catalog Number
    21722-0790
  • Seal Type
    Excluder Seal
  • Manufacturer Upc Number
    717744556242
  • UPC_NO
    717744556242
  • Typical Application
    Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Steel Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • Harmonization Code
    4016935020
  • Weight
    5.92 lbs
  • Shaft Diameter
    31.180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought