Motion
21754-0200

GARLOCK KLOZURE
21754-0200

Klozure® Excluder Seal - 8.270 in Shaft Diameter, 8.270 in Shaft Range, 0.656 in Cross Section, 0.969 in Width, Hydrogenated Nitrile Material
MI ITEM #02672004
MFR #21754-0200
Price$331.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21754-0200

Klozure® Excluder Seal - 8.270 in Shaft Diameter, 8.270 in Shaft Range, 0.656 in Cross Section, 0.969 in Width, Hydrogenated Nitrile Material
MI ITEM #02672004
MFR #21754-0200

Mfr description
145A2 MILL-RIGHT BLACK 7.480"-8.270"ID
  • High-speed service
  • Designed for 0.781 +/- 0.156 in (19.8 +/- 3.9 mm) assembled width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.73/each

Specifications

Dimensions

  • Shaft Diameter
    8.270 in
  • Shaft Or Inside Diameter Range
    8.270 in
  • Width
    0.969 in

Details

  • Cross Section
    0.656 in
  • Design Type
    145A2
  • Harmonization Code
    4016935020
  • Lip Code
    HNBR
  • Lip Material
    Hydrogenated Nitrile
  • Manufacturer Upc Number
    717744117542
  • Max Shaft Surface Speed
    5000 fpm
  • Operating Temperature Range
    -40 to 300 ° F
  • Seal Type
    Excluder Seal
  • Series
    145A2
  • Typical Application
    Steel Industry, Aluminum Industry, Primary Metals Industry, Pulp and Paper Industry, Use in Combination with Oil Seal as Secondary Seal for Rotating Applications, Water and Particulate Excluder, other Industrial Applications
  • UPC_NO
    717744117542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)