Motion
21825-2989

GARLOCK KLOZURE
21825-2989

Oil Seal - Solid, 5.500 in Shaft Dia., 6.500 in OD, 0.438 in Overall Width, Model 113 Design, Mill-Right V Lip Material
MI ITEM #02672029
MFR #21825-2989
Price$1,303.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21825-2989

Oil Seal - Solid, 5.500 in Shaft Dia., 6.500 in OD, 0.438 in Overall Width, Model 113 Design, Mill-Right V Lip Material
MI ITEM #02672029
MFR #21825-2989

Mfr description
113X2989 MILL-RIGHT V 316SS EXTERNAL
  • Heavy-duty metal outer case
  • Assembled design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.64/each

Specifications

Dimensions

  • Outside Diameter
    6.500 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    5.500 in
  • Weight
    1.94 lbs

Details

  • Country of Origin
    US
  • Design Type
    Model 113
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right V
  • Lip Type
    External, Single Lip
  • Manufacturer Catalog Number
    21825-2989
  • Manufacturer Upc Number
    717744222550
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3,000 ft/min
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.005 in @ 3,000 ft/min
  • Seal Type
    External Seal
  • Series
    Model 113
  • Solid / Split
    Solid
  • Spring Material
    302SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)