Motion
21840-8628

GARLOCK KLOZURE
21840-8628

Oil Seal - Solid, 41.875 in Shaft Dia., 43.500 in OD, 1.000 in Overall Width, Model 64WS Design, Mill-Right V Lip Material
Mi Item #02672032
MFR #21840-8628
Price$7,334.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21840-8628

Oil Seal - Solid, 41.875 in Shaft Dia., 43.500 in OD, 1.000 in Overall Width, Model 64WS Design, Mill-Right V Lip Material
Mi Item #02672032
MFR #21840-8628

Mfr description
64X8628 FKM CRS WHEEL SEAL 41.875"ID
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,334.60/each

Specifications

Dimensions

  • Outside Diameter
    43.500 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    41.875 in
  • Weight
    22.65 lbs

Details

  • Design Type
    Model 64WS
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21840-8628
  • Manufacturer Upc Number
    717744027438
  • ManufacturerName (description attribute)
    Garlock
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)