Overview
Mfr description
61X1033 GYLON 316SS 3.150"ID 3.937"OD
- Assembled seal for high-pressure and in extreme vacuum applications
- GYLON® element offers excellent chemical resistance
- Useable in food and pharma applications (FDA)
- Good to excellent dry running capability
- Dry running up to 800 fpm (3.5 m/s).
- Wear resistant and low friction.
Specifications
- Solid / SplitSolid
- Shaft Diameter3.150 in
- Outside Diameter3.937 in
- Overall Width0.394 in
- Design TypeP/S®-I
- MaterialGYLON® - PTFE
- Seal TypeOil Seal
- Lip MaterialGYLON®
- Lip TypeSingle Lip
- Description KeywordP/S®-I Model
- ManufacturerName (description attribute)Garlock
- CasingWith Inner Case
- Operating Temperature Range400 °F
- Pressure Tolerance150 psi
- Country of OriginUS
- Manufacturer Upc Number717744184667
- Max Pressure150 psi
- Max Shaft Surface Speed2,000 ft/min
- Misalignment Tolerance0.005 in @ 2,000 ft/min
- SeriesModel 61
- Manufacturer Catalog Number24060-1033
- Construction DescriptionSingle Lip with Inner Case and FKM internal static seal
- Harmonization Code8487900040
- Typical ApplicationHigh Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
- Weight0.20 lbs
- Continuous Temperature Range-40 to 400°F
- Maximum Temperature400 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data