Motion
24062-4873

GARLOCK KLOZURE
24062-4873

Oil Seal - Solid, 4.500 in Shaft Dia., 5.500 in OD, 0.438 in Overall Width, GYLON® Lip Material
MI ITEM #02672717
MFR #24062-4873
List Price$1,218.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24062-4873

Oil Seal - Solid, 4.500 in Shaft Dia., 5.500 in OD, 0.438 in Overall Width, GYLON® Lip Material
MI ITEM #02672717
MFR #24062-4873

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,218.36/each for your price

Overview

Mfr description
61X4873 GYLON 316SS 4.500"ID 5.500"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.500 in
  • Outside Diameter
    5.500 in
  • Overall Width
    0.438 in
  • Lip Material
    GYLON®
  • Lip Type
    Dual Tandem Lips
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Series
    Model 61DT
  • Harmonization Code
    8487900040
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text