Motion
26 X 1332
Oil Seal - Solid, 15.748 in Shaft Dia., 17.481 in OD, 0.866 in Overall Width, Model 26-L Design, Mill-Right N Lip Material
Mi Item #02673069
MFR #26 X 1332
Price$1,021.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 15.748 in Shaft Dia., 17.481 in OD, 0.866 in Overall Width, Model 26-L Design, Mill-Right N Lip Material
Mi Item #02673069
MFR #26 X 1332

Mfr description
26X1332 MILL-RIGHT N (48713) 15.748"ID
  • High-performance seal
  • Solid or split design
  • Reverse bevel lip design prevents lip rollover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,021.84/each

Specifications

Dimensions

  • Outside Diameter
    17.481 in
  • Overall Width
    0.866 in
  • Shaft Diameter
    15.748 in
  • Weight
    1.83 lbs

Details

  • Design Type
    Model 26-L
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24609-1332
  • Manufacturer Upc Number
    717744038458
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)