Motion
24627-4508

GARLOCK KLOZURE
24627-4508

Oil Seal - Split, 18.110 in Shaft Dia., 19.685 in OD, 0.787 in Overall Width, Mill-Right ES Lip Material
Mi Item #02673383
MFR #24627-4508
Price$2,444.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24627-4508

Oil Seal - Split, 18.110 in Shaft Dia., 19.685 in OD, 0.787 in Overall Width, Mill-Right ES Lip Material
Mi Item #02673383
MFR #24627-4508

Mfr description
26X4508 MILLRIGHT SPLIT 18.110"ID
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber OD
  • Uses less energy than contact lip seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,444.79/each

Specifications

Dimensions

  • Outside Diameter
    19.685 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    18.110 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26
  • Solid / Split
    Split
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)