Motion
24700-4672

GARLOCK KLOZURE
24700-4672

Klozure® Oil Seal - Solid, 26.378 in Shaft Dia., 28.898 in OD, 0.984 in Overall Width, Model 59 Design, Mill-Right N Lip Material
Mi Item #02673719
MFR #24700-4672
Price$1,531.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-4672

Klozure® Oil Seal - Solid, 26.378 in Shaft Dia., 28.898 in OD, 0.984 in Overall Width, Model 59 Design, Mill-Right N Lip Material
Mi Item #02673719
MFR #24700-4672

Mfr description
59X4672 MILL-RIGHT N CRS 26.378"ID
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.12/each

Specifications

Dimensions

  • Outside Diameter
    28.898 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    26.378 in
  • Weight
    15.76 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded with Inner Case
  • Continuous Temperature Range
    -40 to 200°F
  • Country of Origin
    US
  • Description Keyword
    Model 59
  • Design Type
    Model 59
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24700-4672
  • Manufacturer Upc Number
    717744178758
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.093 in @ 2,500 ft/min; .047 in @ 5,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 59
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)