Motion
24750-5626

GARLOCK KLOZURE
24750-5626

Klozure® Oil Seal - Solid, 7.402 in Shaft Dia., 8.465 in OD, 0.630 in Overall Width, Mill-Right N Lip Material
MI ITEM #02673869
MFR #24750-5626
List Price$899.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-5626

Klozure® Oil Seal - Solid, 7.402 in Shaft Dia., 8.465 in OD, 0.630 in Overall Width, Mill-Right N Lip Material
MI ITEM #02673869
MFR #24750-5626

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$899.18/each for your price

Overview

Mfr description
59G1X5626 MILL-RIGHT N CRS 7.402"ID
  • GYLON® excluder lip for non-lubricated external conditions or corrosive external conditions.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.402 in
  • Outside Diameter
    8.465 in
  • Overall Width
    0.630 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744572617
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,500 ft/min
  • Misalignment Tolerance
    0.010 in @ 2,500 ft/min
  • Series
    Model 59G1
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Assembled Seal, Dual Lip - Reverse Bevel Lip and Dust Lip, Spring Loaded Lip, Heavy Duty Carbon Steel Case
  • Harmonization Code
    8487900040
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
  • Weight
    1.28 lbs
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought