Motion
25004-8451

GARLOCK KLOZURE
25004-8451

Klozure® Oil Seal - Split, 8.250 in Shaft Dia., 9.500 in OD, 0.500 in Overall Width, Model 23 Design, Silicone Lip Material
MI ITEM #02675062
MFR #25004-8451
List Price$1,242.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25004-8451

Klozure® Oil Seal - Split, 8.250 in Shaft Dia., 9.500 in OD, 0.500 in Overall Width, Model 23 Design, Silicone Lip Material
MI ITEM #02675062
MFR #25004-8451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,242.60/each for your price

Overview

Mfr description
23X8451 SIL SPLIT 8.250"ID 9.500"OD
  • Cover plate required
  • Over 300,000 sizes readily available.

Specifications

  • Shaft Diameter
    8.250 in
  • Outside Diameter
    9.500 in
  • Overall Width
    0.500 in
  • Solid / Split
    Split
  • Lip Type
    Single Lip, Split
  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Continuous Temperature Range
    -75 to 350°F
  • Country of Origin
    US
  • Description Keyword
    Model 23
  • Design Type
    Model 23
  • ManufacturerName (description attribute)
    Garlock
  • Harmonization Code
    4016935020
  • Lip Material
    Silicone
  • Manufacturer Catalog Number
    25004-8451
  • Material
    Silicone
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -75 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Operating Temperature Range
    350 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Series
    Model 23
  • Spring Material
    302SS
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.94 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought