Motion
25054-9979

GARLOCK KLOZURE
25054-9979

Oil Seal - Solid, 18.750 in Shaft Dia., 19.750 in OD, 0.500 in Overall Width, Model 23-L Design, Mill-Right N Lip Material
MI ITEM #02675214
MFR #25054-9979
Your Price$1,084.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25054-9979

Oil Seal - Solid, 18.750 in Shaft Dia., 19.750 in OD, 0.500 in Overall Width, Model 23-L Design, Mill-Right N Lip Material
MI ITEM #02675214
MFR #25054-9979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,084.48/each(List $1,496.58)

Overview

Mfr description
23X9979 MILL-RIGHT N 18.750"ID 19.750"OD
  • Cover plate required
  • Over 300,000 sizes readily available.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    18.750 in
  • Outside Diameter
    19.750 in
  • Overall Width
    0.500 in
  • Design Type
    Model 23-L
  • Seal Type
    Split Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744163266
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Manufacturer Catalog Number
    25054-9979
  • Harmonization Code
    4016935020
  • Weight
    1.29 lbs
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought