Motion
252107154
Oil Seal - Split, 33.250 in Shaft Dia., 35.250 in OD, 0.750 in Overall Width, Model 23WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02675250
MFR #252107154
Price$817.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 33.250 in Shaft Dia., 35.250 in OD, 0.750 in Overall Width, Model 23WS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02675250
MFR #252107154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$817.49/each

Specifications

Dimensions

  • Outside Diameter
    35.250 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    33.250 in

Details

  • Design Type
    Model 23WS
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    25210-7154
  • Manufacturer Upc Number
    717744069605
  • Seal Type
    Split Seal
  • Solid / Split
    Split

Overview

Mfr description
23X7154 NIT SPLIT-WHEEL SEAL 33.250"ID
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought