Motion
25284-6360

GARLOCK KLOZURE
25284-6360

Oil Seal - Split, 4.000 in Shaft Dia., 5.000 in OD, 0.375 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #02675260
MFR #25284-6360
List Price$369.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25284-6360

Oil Seal - Split, 4.000 in Shaft Dia., 5.000 in OD, 0.375 in Overall Width, FDA Compliant Silicone Lip Material
MI ITEM #02675260
MFR #25284-6360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.60/each for your price

Overview

Mfr description
23X6360 FDA SIL SPLIT 4.000"ID 5.000"OD
  • Cover plate required
  • Over 300,000 sizes readily available.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    4.000 in
  • Outside Diameter
    5.000 in
  • Overall Width
    0.375 in
  • Lip Material
    FDA Compliant Silicone
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Harmonization Code
    4016935020
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -75 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text