Motion
26080-4348

GARLOCK KLOZURE
26080-4348

Klozure® Oil Seal - Solid, 29.000 in Shaft Dia., 31.000 in OD, 0.875 in Overall Width, Model 87 Design, Mill-Right N Lip Material
Mi Item #02675286
MFR #26080-4348
Price$2,696.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26080-4348

Klozure® Oil Seal - Solid, 29.000 in Shaft Dia., 31.000 in OD, 0.875 in Overall Width, Model 87 Design, Mill-Right N Lip Material
Mi Item #02675286
MFR #26080-4348

Mfr description
87X4348 MILL-RIGHT N 29.000"ID 31.000"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,696.94/each

Specifications

Dimensions

  • Outside Diameter
    31.000 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    29.000 in
  • Weight
    7.57 lbs

Details

  • Construction Description
    Single Reverse Bevel Lip, Molded-in Carbon Steel Garter Spring, 1/4" Rubber Spacers
  • Continuous Temperature Range
    -40 to 200°F
  • Country of Origin
    US
  • Description Keyword
    Model 87
  • Design Type
    Model 87
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    26080-4348
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.100 in @ 2,500 ft/min; 0.050 in @ 5,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 87
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)