Motion
26088-7539

GARLOCK KLOZURE
26088-7539

Oil Seal - Solid, 15.250 in Shaft Dia., 17.250 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
MI ITEM #02675329
MFR #26088-7539
List Price$1,452.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26088-7539

Oil Seal - Solid, 15.250 in Shaft Dia., 17.250 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
MI ITEM #02675329
MFR #26088-7539

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,452.77/each for your price

Overview

Mfr description
88X7539 MILL-RIGHT N 15.250"ID 17.250"OD
  • Metal reinforced rubber OD
  • Aggressive shaft to bore misalignment capability
  • Reinforced rubber OD
  • Cover plate required for both split and solid deisgns.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    15.250 in
  • Outside Diameter
    17.250 in
  • Overall Width
    0.750 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    CRS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.050 in @ 2,500 ft/min; 0.025 in @ 5,000 ft/min
  • Series
    Model 88
  • Harmonization Code
    4016935020
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text