Motion
26088-8794

GARLOCK KLOZURE
26088-8794

Oil Seal - Solid, 14.750 in Shaft Dia., 16.500 in OD, 0.875 in Overall Width, Mill-Right N Lip Material
Mi Item #02675333
MFR #26088-8794
Price$1,385.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26088-8794

Oil Seal - Solid, 14.750 in Shaft Dia., 16.500 in OD, 0.875 in Overall Width, Mill-Right N Lip Material
Mi Item #02675333
MFR #26088-8794

Mfr description
88X8794 MILL-RIGHT N (48713) 14.750"ID
  • Metal reinforced rubber OD
  • Aggressive shaft to bore misalignment capability
  • Reinforced rubber OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,385.65/each

Specifications

Dimensions

  • Outside Diameter
    16.500 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    14.750 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.050 in @ 2,500 ft/min; 0.025 in @ 5,000 ft/min
  • Series
    Model 88
  • Solid / Split
    Solid
  • Spring Material
    CRS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)