Motion
1730-341-T
Link-Belt® Steel Roll for Flat Return/Carry Idlers - CEMA D, 5 in Roller Diameter, 54 in Belt Width, Steel Material
MI ITEM #02675940
MFR #1730-341-T
Price$602.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Steel Roll for Flat Return/Carry Idlers - CEMA D, 5 in Roller Diameter, 54 in Belt Width, Steel Material
MI ITEM #02675940
MFR #1730-341-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$602.23/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Overall Dimensions
    57.88 x 5 in
  • Roller Diameter
    5 in
  • Weight
    50 lbs

Details

  • CEMA Rating
    CEMA D
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Material
    Steel
  • Paint System
    Powder Coating
  • Seal
    labyrinth seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
1730-341T ROLLS ONLY 54" RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought