Overview
Mfr description
98-741/M INSPECTOR GLOVES, LADIES
- Constructed in a two piece, reversible pattern
- Nylon fabric absorbs perspiration and keeps hands comfortable
- Stretch fabric provides limited heat protection
- Rolled hem helps sheds less lint
- Cotton color binding denotes sizes
- Ladies' size for true fit on female hands
Specifications
- Glove SizeMedium
- MaterialNylon
- Product LineCleanTeam
- ColorWhite
- Length
- ApplicationInspection
- Latex FreeYes
- Hand TypePair
- Food GradeNo
- Manufacturer Upc Number616314001598
- UPC_NO616314001598
- DescriptionIdeal for inspection and electronics assembly.
- Description KeywordCE Gloves
- BrandingCleanTeam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data