Motion
HK2210
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 10 mm Width, Open
Mi Item #02676065
MFR #HK2210
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 22 mm Bore, 28 mm OD, 10 mm Width, Open
Mi Item #02676065
MFR #HK2210

Mfr description
HK2210-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2210 Drawn Cup Needle Roller Bearing features a 22 mm bore diameter, open closure type with open ends drawn cup design, 28 mm outside diameter, 10 mm overall width, and 0.04 lbs weight, making it ideal for automotive transmissions, compact gearboxes, and industrial machinery requiring space-saving radial load support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    11000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802453492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)