Motion
5.03.18 D 05 BN4 /-V

HYDAC CORP
5.03.18 D 05 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 100 gpm Max Flow
MI ITEM #02676281
MFR #5.03.18 D 05 BN4 /-V
Price$192.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.18 D 05 BN4 /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 5 micron, 100 gpm Max Flow
MI ITEM #02676281
MFR #5.03.18 D 05 BN4 /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$192.58/each

Specifications

Dimensions

  • Element Size
    5.03.18
  • Overall Length
    18 in

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Off-Line
  • Maximum Flow Rate
    100 gpm
  • Maximum Operating Pressure
    290 psid
  • Micron Rating
    5 micron
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    Betafit - 8400

Overview

Mfr description
5.03.18 D 05 BN4 /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought