Motion
DC-1
Filler Breather - Filler Breather, 5.3600 in Height, 2.5200 in Dia., 0.3750 in
Mi Item #02676296
MFR #DC-1
Price$86.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Filler Breather - Filler Breather, 5.3600 in Height, 2.5200 in Dia., 0.3750 in
Mi Item #02676296
MFR #DC-1

Mfr description
DC-1 HYGROSCOPIC BREATHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.13/each

Specifications

Dimensions

  • Connection Size
    0.3750 in
  • Diameter
    2.5200 in
  • Height
    5.3600 in

Details

  • Filter Type
    Filler Breather
  • Operating Temperature Range
    -20 to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)