Motion
2PCTS-4FJSX

GATES RUBBER CO
2PCTS-4FJSX

7338-11995 -
MI ITEM #02676305
MFR #2PCTS-4FJSX
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2PCTS-4FJSX

7338-11995 -
MI ITEM #02676305
MFR #2PCTS-4FJSX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.24/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    2
  • Hose Inside Diameter
    0.1260 in
  • Thread Size 1
    7/16-20
  • Weight
    0.06 lbs

Details

  • Additional Details
    Gates PCTS swage-style couplings provide a one-piece solution for building assemblies with thermoplastic hose.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FJSX
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    TH7, TH7NC
  • Manufacturer Upc Number
    072053844504
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053844504

Overview

Mfr description
2PCTS-4FJSX NON-BULK CPLG 7338-11995
  • Designed to perform with TH7 and TH7NC thermoplastic hose; Various thread styles available to meet the needs of applications utilizing thermoplastic hose;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought