Motion
08484 WHITE SUPER POLISH PAD 4100 20"

3M
08484 WHITE SUPER POLISH PAD 4100 20"

Buffing or Polishing Pad - White Color, 20 in Overall Diameter
Mi Item #02676430
MFR #08484 WHITE SUPER POLISH PAD 4100 20"
Price$15.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08484 WHITE SUPER POLISH PAD 4100 20"

Buffing or Polishing Pad - White Color, 20 in Overall Diameter
Mi Item #02676430
MFR #08484 WHITE SUPER POLISH PAD 4100 20"

Mfr description
08484 WHITE SUPER POLISH PAD 4100 20"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Used for light cleaning to help remove soil and scuff marks with minimal dulling of finish
  • Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.42/each

Specifications

Dimensions

  • Overall Diameter
    20 in
  • Overall Thickness
    1 in
  • Weight
    0.744 lb

Details

  • Color
    White
  • Manufacturer Stock Number
    61500035961
  • Manufacturer Upc Number
    50048011084843
  • Max Rpm
    600 rpm
  • UPC_NO
    50048011084843
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)