Motion
CFS2.5V
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, 2.5 mm Stud Dia, Carbon Steel Material
MI ITEM #02676474
MFR #CFS2.5V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 5 Roller Dia, 3 mm Roller Width, 2.5 mm Stud Dia, Carbon Steel Material
MI ITEM #02676474
MFR #CFS2.5V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFS2.5V CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Head Type
    Hex Head
  • Thread Length
    2.5 mm
  • Thread Size
    M2.5 x 0.45
  • Thread Type
    ISO
  • Precision Rating
    Class 0, JIS
  • Radial Dynamic Load Capacity
    1000 N
  • Radial Static Load Capacity
    1080 N
  • Manufacturer Upc Number
    4549557012969
  • UPC_NO
    4549557012969
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text