Motion
PDN 316

SKF
PDN 316

Two-Bearing Unit Housing - 80 mm Compatible Shaft, 112 mm Height Centerline, 556 mm Length, 220 mm Height, 320 mm Width, Cast Iron Material
Mi Item #02676528
MFR #PDN 316
Price$8,573.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PDN 316

Two-Bearing Unit Housing - 80 mm Compatible Shaft, 112 mm Height Centerline, 556 mm Length, 220 mm Height, 320 mm Width, Cast Iron Material
Mi Item #02676528
MFR #PDN 316

Mfr description
PDN316 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,573.81/each

Specifications

Dimensions

  • Base To Bore Centerline
    112 mm
  • Base Width
    320 mm
  • Bolt Center To Center Length
    420 mm
  • Bore Diameter
    80 mm
  • Overall Height
    220 mm
  • Weight
    111.89 lbs

Details

  • Compatible Bearing
    6316
  • Housing Material
    Cast Iron
  • Housing Type
    Housing Only
  • Lubricant
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577051608
  • Product Type
    Two-Bearing Unit Housings
  • Series
    PDN
  • UPC_NO
    7316577051608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)