Motion
K81118-TV/0-8

INA (SCHAEFFLER)
K81118-TV/0-8

Axial Needle Roller Bearing Cage - 90 mm Bore, 120 mm OD
MI ITEM #02676568
MFR #K81118-TV/0-8
Your Price$402.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K81118-TV/0-8

Axial Needle Roller Bearing Cage - 90 mm Bore, 120 mm OD
MI ITEM #02676568
MFR #K81118-TV/0-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$402.66/each(List $463.06)

Overview

Mfr description
K81118-TV/0-8

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    104541.367 lbf
  • Dynamic Load Capacity
    31699.64 lbf
  • Cage Material
    Nylon
  • Max Rpm
    2750 rpm
  • Overall Width
    9 mm
  • Series
    K811
  • UPC_NO
    4012802369168
  • Description
    Axial cylindrical roller and cage assembly K811, single direction, suitable for combination with axial bearing Washer
  • Max Operating Temperature
    248 °F
  • Weight
    0.39 lbs
  • Product Type
    Needle Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text