Motion
RCJT35-XL-N

INA (SCHAEFFLER)
RCJT35-XL-N

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
Mi Item #02676569
MFR #RCJT35-XL-N
Price$199.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RCJT35-XL-N

Flange-Mount Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
Mi Item #02676569
MFR #RCJT35-XL-N

Mfr description
RCJT35-XL-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$199.38/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    130 mm
  • Bolt Size
    14 mm
  • Bore Diameter  
    35 mm
  • Overall Length Diameter  
    155 mm
  • Overall Width
    92 mm
  • Weight
    3.25 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4012802836745
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    27500 N
  • Radial Static Load Capacity
    15300 N
  • Replacement Bearing
    GE35-XL-KRRB
  • Seal Type
    R-Seals
  • Series
    RCJT
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802836745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)