Motion
ZKLF40115-2RS

INA (SCHAEFFLER)
ZKLF40115-2RS

Angular Contact Bearing - 40 mm Bore, 115 mm OD, 3 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02676572
MFR #ZKLF40115-2RS
List Price$6,869.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLF40115-2RS

Angular Contact Bearing - 40 mm Bore, 115 mm OD, 3 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02676572
MFR #ZKLF40115-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,869.54/each for your price

Overview

Mfr description
ZKLF40115-2RS-XL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    72000 N
  • Radial Static Load Capacity
    149000 N
  • Operating Temperature Range
    -30 to +120 °C
  • Cage Material
    Plastic
  • Max Rpm
    1600 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.6 mm
  • Series
    ZKLF
  • Weight
    6.73 lbs
  • UPC_NO
    4012802078824
  • Description
    ZKLF40115-2RS-XL
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text