Motion
CXSRM20-PS
SEAL KIT
MI ITEM #02676575
MFR #CXSRM20-PS
Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEAL KIT
MI ITEM #02676575
MFR #CXSRM20-PS

Mfr description
CXSRM20-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.15/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Cylinder Suffix
    -PS
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Product Type
    Guided Air Cylinders
  • Seal Kit
    CXSRM20-PS
  • Series
    CXS
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)