Overview
Mfr description
VVQZ3000-DB-5 VALVE
Specifications
- Piping TypeBody Ported
- Country of OriginJP
- Operating Temperature Range-10 to +50 °C
- Flow Direction4-Way
- Fluid CompAir, Inert Gases
- Mounting TypeDIN Rail
- For Use With SeriesVQZ3000
- SeriesVQZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data