Motion
BH4852L
Spherical Plain Bearing - 3.0000 in Bore, 5.1300 in OD, 3.022 in Inner Ring Width, Open
MI ITEM #02676628
MFR #BH4852L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.0000 in Bore, 5.1300 in OD, 3.022 in Inner Ring Width, Open
MI ITEM #02676628
MFR #BH4852L

Mfr description
BH4852L SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    4.675 in
  • Bore Diameter  
    3.0000 in
  • Inner Ring Width  
    3.022 in
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    2.4370 in
  • Outside Diameter  
    5.1300 in
  • Overall Width
    3.0220 in
  • Weight
    9.628 lbs

Details

  • Application
    Hydraulic Cylinder Ends, Linkages, Kingpin Assemblies, Clevis Ends, Shock Absorber Assemblies, Tie Rod Ends
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Closure Type
    Open
  • Housing Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400000349
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    99600 lbf
  • Radial Static Load Capacity
    398700 lbf
  • Series
    RBC®
  • Type Of Bearing
    High-Misalignment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)