Motion
02-334847
02-334847 Hydraulic Axial Piston Pump - PVH, 141 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02676669
MFR #02-334847
List Price$19,574.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-334847 Hydraulic Axial Piston Pump - PVH, 141 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02676669
MFR #02-334847

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,574.00/each for your price

Overview

Mfr description
PVH141R13AF30A230000001001AA010A

Specifications

  • Series
    PVH
  • Displacement
    141 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    1.50 in Dia Straight Key
  • Port Type
    Code 61 Flange
  • Inlet Port Size
    2.50 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    3278 to 3394 psi
  • Drain Port Location
    Bottom (Top Plugged)
  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Port Thread Size
    1/2-13 UNC-2B;1/2-13 UNC-2B
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought