Motion
40 LAMBDA SK-1 ROLLER

TSUBAKI (UST)
40 LAMBDA SK-1 ROLLER

Attachment Chain Link - SK-1 Attachment, Carbon Steel Material
Mi Item #02676926
MFR #40 LAMBDA SK-1 ROLLER
Price$11.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 LAMBDA SK-1 ROLLER

Attachment Chain Link - SK-1 Attachment, Carbon Steel Material
Mi Item #02676926
MFR #40 LAMBDA SK-1 ROLLER

Mfr description
40 LAMBDA SK-1 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.89/each

Specifications

Dimensions

  • Hole Diameter
    0.141 in
  • Inside Width
    0.312 in
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.03 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - Two Sides
  • Chain Number
    40
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Manufacturer Catalog Number
    40LSK1RL
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
  • Type
    Roller Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)