Motion
AC-15-5-R65-2P
Air Cooled Heat Exchanger - Series AC, Size 15, 3ph Electric Motor 575 Volt Drive, NPT 1.000 Port Size, 2 Passes, 65 psi Bypass
MI ITEM #02677062
MFR #AC-15-5-R65-2P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AC, Size 15, 3ph Electric Motor 575 Volt Drive, NPT 1.000 Port Size, 2 Passes, 65 psi Bypass
MI ITEM #02677062
MFR #AC-15-5-R65-2P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC-15-5-R65-2P HEAT EXCHANGER
  • Thermal capacity to 100 hp (75 Kw)
  • Computerized selection program
  • Standard ports NPT, optional SAE straight thread or flange connections
  • Optional: built-in bypass relief valve
  • Operating temperature of 300° F and pressure of 300PSI
  • Computer generated data sheet available for any application
  • Custom designs to fit your needs
  • Cools: Fluid Power Systems, Lubrication Systems, Hydraulic Presses, Gear Drives, Torque Convertors, Machine Tools, Etc.

Specifications

  • Series
    AC
  • Unit Size
    15
  • Number Of Passes
    2
  • Bypass
    65 psi
  • Port Size
    1 NPT
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Overall Length
    20.38 in
  • Overall Height
    17.00 in
  • Overall Width
    17.44 in
  • Mounting Hole Spacing
    22.38 in
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought