Specifications
Dimensions
- Gage Port Size1/2 in
Details
- Bowl MaterialMetal
- Drain MethodAutomatic
- Max Operating Temperature+70 °F
- Maximum Operating Pressure250 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)