Motion
SPC-27
Shear Pin Collar, SPC-27
Mi Item #02677238
MFR #SPC-27
Price$721.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Collar, SPC-27
Mi Item #02677238
MFR #SPC-27

Mfr description
SPC-27 SHEAR PIN COLLAR
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.37/each

Specifications

Dimensions

  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    10 in
  • Storage Dimension Width
    10 in
  • Weight
    16.50 lbs

Details

  • Manufacturer Upc Number
    697950050010
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)